Beli fan speed controller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANZAWA WORKS Speed Controller
    Mulai

    Rp1.199.900

    KANZAWA WORKS Speed Controller
    Deskripsi:
    An inexpensive type speed controller that can control the rotational speed of electric tools and minimizes the functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers . It can be controlled while maintaining the torque, which helps extend the life of the end tool and is safe and convenient for drilling hard wood and large diameter holes. It also has a sound reduction effect, so it is convenient even in places where power tool noise is a concern.
    atribut:
    • Dimensions (mm): 65x130x41
    • Voltage (V): 100
    • Current (A): 15
    • Maximum Load (W): 1500
    • Control Method/Rotation Speed: SCR feedback control/LOW to 70%
    • Fuse: Glass tube fuse
    • Number of Revolutions (%): 0 to 70
  2. PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    35%
    Mulai

    Rp99.900

    PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)
    atribut:
    • Working Pressure (MPa): 0.1 to 0.9
    • Working Temperature Range (°C): 0 to 60 (without freezing)
  3. Kanzawa Seiko Samurai Ichiban Spare Blade
    Mulai

    Rp289.900

    Kanzawa Seiko Samurai Ichiban Spare Blade
    atribut:
    • Cell Spacing (mm): 4
    • Abrasive Grit Size: Rough
  4. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    26%
    Mulai

    Rp109.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  5. monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp189.900

    monotaro PVC Air Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Color: black
    • Material: PVC
    • Length (m): 10
    • Maximum Working Pressure (MPa): 2
    • Burst Pressure (MPa): 6
    • Characteristic: Flexibility
    • Fluid Used: air
  6. ENTES DC Ammeter
    Mulai

    Rp1.799.900

    ENTES DC Ammeter
    atribut:
    • Operating Voltage (V): AC/DC 85-265
    • Operating Frequency (Hz): 50-60
    • Measurement Input Impedance (kΩ): 1
    • Protection Class: IP 40
    • Dimensions (mm): PR 20, 48x96
    • Accuracy: 0.5%± 1 Digit [(10-100%) x full scale]
    • Measurement Range (A): ± 10000
    • Shunt Voltage (mV): 50-150
    • Operating Temperature (°C): -20 to +70
    • Overvoltage Category: III
    • Connection Terminals: PR 20 Sockets with screws
    • Connection Types: Single Phase, 2 Wires
    • Cable Cross Section (mm²): 2.5 For Terminals
    • Mounting: Panel mounting (PR 20)
    • Power Consumption (V/A): < 4
  7. MARVEL Crimping Plier
    Mulai

    Rp409.900

    MARVEL Crimping Plier
    atribut:
    • Material: Special steel, vinyl chloride resin
    • Size: [Strip] 0.75, 0.9, 1.25, 2.0, 3.5, 5.5, [Small screws, bolts] M2.6, M3, M3.5, M4, M5
  8. Hidaku Safety Belt
    Mulai

    Rp76.900

    Hidaku Safety Belt
    atribut:
    • Maximum Capacity (kg): 200
  9. Bullocks Gasket Cutter Set KL-107
    Mulai

    Rp549.900

    Bullocks Gasket Cutter Set KL-107
    Deskripsi:
    1 * (25 mm), 7/8” (22 mm), 3/4” (19 mm), 5/8” (16 mm), 9/16” (14 mm), 1 /2” (13 mm), 7/16” (11 mm), 3/8” (9 mm), 5/16” (8 mm), 1/4” (6mm)
  10. FATOOLS Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp889.900

    FATOOLS Gasket Cutter
    atribut:
    • Size (mm): 350
  11. PISCO Hand Valve Union Straight
    39%
    Mulai

    Rp139.900

    PISCO Hand Valve Union Straight
    atribut:
    • Working Fluid: Air
    • Working Temperature Range (°C): 0 to 60 (without freezing)
    • Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
    • Working Pressure (MPa): 0.9
    • Working Vacuum Pressure (kPa): -100
  12. Schneider Electric Variable Speed Drive Altivar 212 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp9.999.900

    Schneider Electric Variable Speed Drive Altivar 212 (Inverter Drive Kecepatan Variabel)
    atribut:
    • EMC Filter: Class C2 EMC filter integrated
    • Network Frequency (Hz): 47.5-63
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-480 (-15 to 10%)
    • Supply Frequency (Hz): 50-60 (-5 to 5%)
    • Supply Voltage Limits (V): 323-528
  13. ALLPAX Combination Punch & Chisel Set
    Mulai

    Rp3.099.900

    ALLPAX Combination Punch & Chisel Set
    Deskripsi:
    These sets have different types and sizes of punches and chisels. Punches mark, pierce, or position parts and materials. Chisels persuade objects into place, smooth out surfaces, and cut, notch, chip, or shape materials.
    atribut:
    • UNSPSC: 31160000
    • Series: RQM
  14. PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)
    15%
    Mulai

    Rp75.900

    PISCO Fitting Pneumatic Throttle Valve Union Straight (Sambungan Pneumatik)
    Deskripsi:
    Controlling the speed or pneumatic signal of pneumatic equipment. While flowing air can be adjusted flow rate.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Shape: Union straight type
    • Fluid: air
  15. ALLPAX Gasket Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    ALLPAX Gasket Cutter
    Deskripsi:
    Extension-style gasket cutters move their bladed block around a central pivot point to create small-to-large diameter ring gaskets. The scale on the block can be set to form gaskets of a specific outside and inside diameter. These compass-style blade cutters include a block assembly, cutting blades, and other components to cut gaskets.
Daftar Harga fan speed controller Terbaru October 2026
KANZAWA WORKS Speed ControllerRp1.199.900
PISCO Speed Controller Elbow (Katup Kontrol Pneumatik)Rp99.900
Kanzawa Seiko Samurai Ichiban Spare BladeRp289.900
KANZAWA Extension Bar SocketRp56.900
PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp109.900
monotaro PVC Air Hose (Selang Angin / Selang Kompresor)Rp189.900
NRT-PRO Mesin Paku TembakRp219.900
ENTES DC AmmeterRp1.799.900
BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)Rp759.900
MARVEL Crimping PlierRp409.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)